- B7 Series Inline Valve
- 4-Way, 2 Position
- 1/2 NPT
- Pilot Actuator, Pilot Return
- No Overrides
| Solenoid | N/A |
| Spool Description | N/A |
| Overrides | No Overrides |
| Cv Flow | 5.9 |
| Stations | N/A |
| Actuator Type | Pilot |
| Installed Options | None |
| Port Size | 1/2 in |
| Coil Style | No Coil |
| Wiring Options | None |
| Operating Pressure Range | Vacuum to 145 psi |
| Temperature Range [Max] | 120 °F |
| Pilot Exhaust | None |
| Spool Seal Type | Buna-N |
| Valve Body Style | Inline |
| Port Type | NPT |
| Voltage Rating | Remote Pilot - 1/8 |
| Return Type | Pilot |
| Valve Duty | Standard Duty |
| Engineering Level | A |
| Valve Type | 4-Way, 2 Position |
| Series | B7 |
| Temperature Range [Min] | 5 °F |
| Operation | Pneumatic |
| Pilot Source | None |
| Weight | 4.0 LB |
-
Prop 65


