Skip to content Skip to navigation menu
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve

B753BB549A

B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #100493915
  • B7 Series Inline Valve
  • 4-Way, 3 Position APB
  • 1/2 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
  • Vented Pilot Exhaust
  • Flush - Non-Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 24 VDC
  • Standard Duty
+ Show More + Show Less
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • B7 Series Inline Valve
  • 4-Way, 3 Position APB
  • 1/2 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1

description

  • Parker's four-way. body ported valves are ideal for controlling larger double-acting cylinders and air motors. Body ported for in-line, direct pipe porting. The same valve can also be used on Parker's IEM (Inlet/Exhaust Manifold), allowing more than one valve to be mounted on a common base. B series valves feature Parker's exclusive Wear Compensation System for millions of nonlubricated cycles. Choose from single- or double-remote pilot control. DIN-style electrical connection.

features

  • IEM (inlet/exhaust manifold)
Temperature Range [Max] 120 °F
Coil Style 15 mm 3-Pin DIN 43650C
Solenoid Double
Stations N/A
Wiring Options None
Spool Seal Type Buna-N
Spool Description All Ports Blocked
Height 2.590 in
Port Type NPT
Cv Flow 5.7
Operating Pressure Range Vacuum to 145 psi
Length 11.290 in
Valve Body Style Inline
Operation Electric
Valve Duty Standard Duty
Return Type Solenoid
Installed Options None
Voltage Rating 24 VDC
Engineering Level A
Valve Type 4-Way, 3 Position Spring Centered
Series B7
Overrides Flush - Non-Locking Override
Actuator Type Solenoid
Width 1.650 in
Port Size 1/2 in
Pilot Exhaust Vented Pilot Exhaust
Pilot Source Internal Pilot Supply - Port 1
Temperature Range [Min] 5 °F
Weight 4.5 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison