- Coupler
description
- Designed for most industrial fluid applications and are very popular on a variety of mobile hydraulic applications including coal trucks, oil well equipment, dump trucks, and salt/sand spreaders.Flush face/dry break design keeps hydraulic fluid clean and inside the connectors, not on the ground.The couplings connect under pressure with heavy-duty wing nuts.Brass bodies and cast aluminum wing nuts provide corrosion-free operation.Interchangable with Aeroquip 5100 series and Parker 6100 series.
features
- Working pressure 3,000 psi
- Connects under pressure
- Flush face/dry break
| End Type | Female NFPT |
| Flow [Max] | 18 gal/min |
| Material | Brass |
| Type | Coupler |
| Working Pressure [Max] | 3,000 psi |
| Seal Material | Buna-N |
| Size | 3/4 in |
| Weight | 1.15 LB |

