Skip to content Skip to navigation menu
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve

B814BB553A

B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #100495100
  • B8 Series Inline Valve
  • 4-Way, 2 Position
  • 3/4 NPT
  • Solenoid Actuator, Air Return
  • Internal Pilot Supply - Port 1
  • Vented Pilot Exhaust
  • Flush - Non-Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
  • Standard Duty
+ Show More + Show Less
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • B8 Series Inline Valve
  • 4-Way, 2 Position
  • 3/4 NPT
  • Solenoid Actuator, Air Return
  • Internal Pilot Supply - Port 1

description

  • Parker's four-way. body ported valves are ideal for controlling larger double-acting cylinders and air motors. Body ported for in-line, direct pipe porting. The same valve can also be used on Parker's IEM (Inlet/Exhaust Manifold), allowing more than one valve to be mounted on a common base. B series valves feature Parker's exclusive Wear Compensation System for millions of nonlubricated cycles. Choose from single- or double-remote pilot control. DIN-style electrical connection.

features

  • IEM (inlet/exhaust manifold)
  • Maximum Performance – low friction, fast response, lower operating pressures and less wear
  • Long Cycle Life – under pressure, radial expansion of the seal occurs to maintain sealing contact with the value bore
  • NonLube Service – no lubrication required for continuous valve shifting
  • Bi-Directional Spool Seals – common spool used for any pressure, including vacuum
Height 2.590 in
Engineering Level A
Voltage Rating 120 VAC
Length 9.130 in
Temperature Range [Min] 5 °F
Installed Options None
Operating Pressure Range Vacuum to 145 psi
Width 1.650 in
Overrides Flush - Non-Locking Override
Solenoid Single
Valve Type 4-Way, 2 Position
Wiring Options None
Series B8
Operation Electric
Return Type Spring
Pilot Source Internal Pilot Supply - Port 1
Coil Style 15 mm 3-Pin DIN 43650C
Valve Duty Standard Duty
Port Type NPT
Cv Flow 7
Spool Description N/A
Spool Seal Type Buna-N
Stations N/A
Valve Body Style Inline
Actuator Type Solenoid
Pilot Exhaust Vented Pilot Exhaust
Temperature Range [Max] 120 °F
Port Size 3/4 in
Weight 3.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison