- Gold Ring™ Series Coil
- 24 VAC
- NEMA 4, NEMA 4X Enclosure
- Coil Termination: Leads
- Class F Insulation
| Coil Insulation | Class F |
| Voltage Rating | 24 VAC |
| Coil Termination | Leads |
| Watt Rating | 10.2 W |
| Enclosure | NEMA 4X, NEMA 4 |
| Series | Gold Ring™ |
| Weight | 0.75 LB |
-
Prop 65


