- Gold Ring™ Series Coil
- 220 VAC, 50 Hz, 240 VAC, 60 Hz
- Epoxy Encapsulated Enclosure
- Coil Termination: DIN
- Class F Insulation
| Coil Termination | DIN |
| Coil Insulation | Class F |
| Series | Gold Ring™ |
| Voltage Rating | 220 VAC, 50 Hz, 240 VAC, 60 Hz |
| Watt Rating | 10.2 W |
| Coil Type | DIN Coil |
| Enclosure | Epoxy Encapsulated |
| Weight | 0.75 LB |
-
Prop 65


