- Brass Body Material
- 44200 in Body Size
- 1/4 in-18 TPI Connection Size
- NPTF Connection Type
| Body Material | Brass |
| Connection Size | 1/4 in-18 TPI |
| Type | Pneumatic |
| Operating Pressure [Max] | 300 psi |
| Connection Type | NPTF |
| Body Size | 44200 in |
| Weight | 0.058 LB |
| Body Material | Brass |
| Connection Size | 1/4 in-18 TPI |
| Type | Pneumatic |
| Operating Pressure [Max] | 300 psi |
| Connection Type | NPTF |
| Body Size | 44200 in |
| Weight | 0.058 LB |