The BVAL series ball valves are designed to meet the needs of suction line and low-pressure applications and are designed to ensure leak-free hydraulic suction and return line durability. These two-way valves operate to either off or full flow by rotating the handle 90°.
features
One-way limit switch bracket
Body Material
Aluminum
Series
BVAL
Temperature Range [Max]
212 °F
Stem Seals
Nitrile
Ball Pattern
N/A
Stem Material
Brass
Temperature Range [Min]
-22 °F
Ball Material
Brass
Ball Seals
PTFE
Valve Type
2-Way
Installed Options
1-Way Limit Switch
Connection Size
4
Pressure [Max]
400 psi
Connection Type
SAE
Weight
17.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back