Skip to content Skip to navigation menu
Parker Hannifin Corp.BVHP08NSS1NA

BVHP08NSS1NA

Series BVHP High Pressure Ball Valve
Item #101393435
  • Series BVHP High Pressure Ball Valve
  • 2-Way
  • 1/2 NPT
  • Steel Body
  • Steel Ball
  • Steel Stem
  • Delrin Ball Seat
  • Nitrile Stem Seal
  • Installed Options: Locking Handle
  • 6,000 psi
+ Show More + Show Less
Parker Hannifin Corp.BVHP08NSS1NA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series BVHP High Pressure Ball Valve
  • 2-Way
  • 1/2 NPT
  • Steel Body
  • Steel Ball

description

  • The BVHP series is used for shut-off applications. These two-way ball valves operate to either off or full flow by rotating the handle 90°.

features

  • Nylon thrust bearings and synthetic lube packing help prevent valve seizures
  • Delrin® seals with molybdenum disulphide result in lower actuation torque and will increase high duty life cycle expectancy
  • Full ported
Ball Seals Delrin®
Connection Type NPT
Ball Pattern N/A
Temperature Range [Max] 212 °F
Connection Size 1/2
Stem Seals Nitrile
Valve Type 2-Way
Series BVHP
Ball Material Steel
Pressure [Max] 6000 psi
Installed Options Locking Handle
Body Material Steel
Stem Material Steel
Temperature Range [Min] -22 °F
Weight 2.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison