- Skinner® 7000 Series
- 7F Coil Type
- 1/2" NPT Conduit w/ 18" Leads + Ground Electrical Connection
- 120/60, 110/50 Voltage
- NEMA 4/4X Enclosure
features
- Solenoid coil kits for Skinner®, Gold Ring™ and Banjo valves
- NEMA 4,4X and IP69-rated options
- Additional electrical terminations and voltages available
| Enclosure | NEMA 4/4X |
| Watt Rating | 10 W |
| Voltage Code | P3 |
| Series | Skinner® 7000 |
| Coil Type | 7F |
| Coil Termination | 1/2 in NPT Conduit w/ 18 in Leads + Ground |
| Voltage Rating | 120/60, 110/50 |
| Coil Insulation | Class F |
| Weight | 0.75 LB |
-
Prop 65


