- 7000 Series Coil
- 12 VDC
- NEMA 1, 2, 3, 3S, 4, 4X Enclosure
- Coil Termination: 1/2" Conduit
- Class H Insulation
| Voltage Code | C1 |
| Coil Termination | 1/2 in Conduit |
| Series | 7000 |
| Coil Insulation | Class H |
| Enclosure | NEMA 1, 2, 3, 3S, 4, 4X |
| Voltage Rating | 12 VDC |
| Watt Rating | 10 W |
| Weight | 0.75 LB |
-
Prop 65


