- Steel Check Valve
- 3/8 NPTF Port
- 8 gal/min
- Poppet Check
- Metal-to-Metal Seat
description
- Allows for free flow in one direction and complete system shut-off in reverse direction.
| Rated Flow | 8 gal/min |
| Seal Material | Buna-N |
| Port Type | NPTF |
| Seat Type | Metal-to-Metal |
| Port Size | 3/8 |
| Valve Type | Poppet Check |
| Body Material | Steel |
| Cracking Pressure | 5 psi |
| Pressure [Max] | 5000 psi |
| Weight | 0.4 LB |
-
Prop 65


