- CHF Series Vacuum Generator
- 12.50 SCFM Vacuum Flow
- 3.3 SCFM Air Consumption
- 80 psi Air Supply
- 1/8 NPT Back Mount Gauge, 0-30" Hg
description
- A multi-stage vacuum generator for porous applications. Four-bolt mounting pattern with gauge opposite of vacuum and pressure inlet ports enables this generator to be panel mounted. Comes standard with flow through exhaust mufflers to reduce clogging in dirty environments. Additional pneumatic control valve is required to create vacuum flow.
features
- Classic multi-stage Venturi
- Anodized aluminum body
includes
- Brackets and muffler
| Air Supply | 80 psi |
| Port Thread | NPT |
| Gauge Port Option | 1/8 NPT Back Mount Gauge, 0-30 in Hg |
| Nozzle Diameter | N/A |
| Vacuum Flow | 12.5 SCFM |
| Air Consumption | 3.3 ft3/min |
| Operating Temperature [Min] | 32 °F |
| Operating Temperature [Max] | 120 °F |
| Weight | 3.0 LB |
-
Prop 65


