- Gold Ring™ Steam Series
- 4H Coil Type
- DIN 43650A ISO 4400 Electrical Connection
- 120/60, 110/50 Voltage
- NEMA 4/4X Enclosure
features
- Solenoid coil kits for Skinner®, Gold Ring™ and Banjo valves
- NEMA 4,4X and IP69-rated options
- Additional electrical terminations and voltages available
| Voltage Rating | 120/60, 110/50 |
| Watt Rating | 11 W |
| Enclosure | NEMA 4/4X |
| Coil Insulation | Class H |
| Coil Type | 4H |
| Series | Gold Ring™ Steam |
| Coil Termination | DIN 43650A ISO 4400 |
| Weight | 0.6 LB |
-
Prop 65


