Skip to content Skip to navigation menu
product.substitute.product.cross.plant.status.header.line1.ZR
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Parker Hannifin Corp.CPIFF-8P-5A

CPIFF-8P-5A

CPI Series Inline Check Valve
Item #101540379
  • Inline Check Valve
  • 1" Port Size
  • 1 NPSF(f) x 1 NPSF(f) Threads
Parker Hannifin Corp.CPIFF-8P-5A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inline Check Valve
  • 1" Port Size
  • 1 NPSF(f) x 1 NPSF(f) Threads

description

  • The virtually-zero-leak poppet design and 4:1 safety factor of Snap-tite's Inline Check Valves make them an excellent choice for a wide variety of applications where free flow in one direction and blocked flow in the reverse direction is required. The streamlined soft seated poppet offers minimum restriction to flow and positive shut-off. These valves can be provided with various spring pressures and seal options compatible with most types of fluids.

features

  • Poppet style soft seat
  • Steel construction
  • Up to 5,000 psi working pressure
  • Flow rates up to 30 gpm
  • SAE, NPSF, and BS 2779 female end fittings
Body Size 1 in
Series CPI Series
Body Material Steel
Weight 2.236 LB
EAN or UPC 757522986427
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison