- 7000 Series Coil
- 12 VDC
- Molded Enclosure
- Coil Termination: DIN
- Class F Insulation
| Coil Termination | DIN |
| Enclosure | Molded |
| Watt Rating | 10 W |
| Coil Type | DIN Coil |
| Coil Insulation | Class F |
| Voltage Code | C1 |
| Voltage Rating | 12 VDC |
| Series | 7000 |
| Weight | 0.75 LB |
-
Prop 65


