- DIN Coil
- 110 VAC, 50 Hz or 120 VAC, 60 Hz
- Class H
| Series | 204, 304 |
| Enclosure | Encapsulated Watertight |
| Coil Insulation | Class H |
| Coil Termination | DIN43650A |
| Watt Rating (DC) | 8 W |
| Coil Type | DIN Coil |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Watt Rating (AC) | 10 W |
| Weight | 1.0 LB |
-
Prop 65


