- Desiccant Dryer
- Regenerative
- 3/8 npt Port Size
- 10 scfm
- 115 Volts / Single Phase
features
- Point-of-use application, bringing clean dry air just where you need it
- Approved to international standards designed in accordance with ASME VIII Div. 1, approved to CSA/UL/CRN and fully CE marked (PED, EMC, LVD) as standard
- Simple to install – flexible installation utilizing the multiple in-line inlet and outlet connection ports
- Compact and lightweight – can be floor, bench or wall/canopy mounted
- Very quiet operation – noise level less than 70 dBA
- Can be installed almost anywhere, IP66/NEMA 4 protection as standard
- Audible alarm – indicating service interval for optimal performance
- Simple and easy to maintain – due to the quick release top cap arrangement, which does not require the inlet/outlet ports to be disconnected as with traditional systems, maintenance can be achieved in under 15 minutes
| Temperature Range [Max] | 122 °F |
| Capacity (cfm) | 10 |
| Depth | 5.87 in |
| Operating Pressure [Max] | 175 psig |
| Port Size | 3/8 in |
| Flow | 10 SCFM |
| Voltage/Phase | 115/1 |
| Operating Pressure [Min] | 58 psig |
| Temperature Range [Min] | 35 °F |
| Port Type | NPT |
| Voltage Rating | 115 V |
| Weight | 4000.0 LB |
-
Prop 65


