- Desiccant Dryer
- 3/4" NPT
- 30 SCFM
description
- Parker's Desiccant Dryers are a convenient and cost-effective means of ensuring your sensitive pneumatic applications are never exposed to damaging moisture.
applications
- Paint spraying
- Instrument air
- Laboratory instruments
- Control air systems
- Air blanketing
features
- Compact size for point-of-use applications
- Drying efficiency down to -40 °F pressure dew point
- Easily and quickly serviced
- Sightglass in bowl to monitor desiccant
- Built-in particulate after filter prevents downstream dust
- No electricity needed
- Low pressure drop
- No purge air lost
- Desiccant pellets sold separately
| C | 0.84 in |
| Flow | 30 SCFM |
| Port Size | 3/4 |
| B | 22.44 in |
| Bowl Capacity | 5 lb |
| E | 23 1/4 in |
| D | 4.06 in |
| Port Type | NPT |
| Weight | 9.0 LB |
-
Prop 65


