- Gold Ring™ Series Coil
- 24 VAC
- Epoxy Encapsulated Enclosure
- Coil Termination: DIN
- Class F Insulation
| Watt Rating | 16 W |
| Voltage Rating | 24 VAC |
| Coil Termination | DIN |
| Coil Type | DIN Coil |
| Enclosure | Epoxy Encapsulated |
| Series | Gold Ring™ |
| Coil Insulation | Class F |
| Weight | 0.5 LB |
-
Prop 65


