DX01 Series Electric 4-Way 2 Position Directional Control Valve
Solenoid Actuator, Spring Return
Base or Manifold Mounted
1/4" Port
24 VDC
description
These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Automotive
Food processing
Medical
Chemical
Tire manufacturing
Steel processing
Glass processing
features
Long life in excess of 100 million operations
Operates with lubricated or nonlubricated air
Ceramic technology
Excellent reliability
Low sensivity to air quality changes
High performance
Field rebuildable
Actuator Type
Solenoid
Stations
N/A
Series
DX01 Series
ISO Size
26 mm
Temperature Range [Min]
14 °F
Valve Duty
Standard Duty
Coil Style
15 mm 3-Pin DIN 43650C
Return Type
Spring
Port Type
NPT
Installed Options
None
Valve Type
4-Way, 2 Position
Overrides
Locking Manual Override
Solenoid
Single
Valve Body Style
Manifold Mounted, Base Mounted
Cv Flow
0.75
Spool Seal Type
Buna-N
Operation
Electric
Wiring Options
None
Voltage Rating
24 VDC
Operating Pressure Range
Vacuum to 147 psi
Temperature Range [Max]
140 °F
Port Size
1/4 in
Spool Description
N/A
Weight
2.205 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back