DX1 Series Pneumatic 4-Way 2 Position Directional Control Valve
Pilot Actuator, Spring Return
Base or Manifold Mounted
1/4" Port
No Coil
description
These valves utilize high tech ceramic switching technology., which provide excellent reliability and high performance, and are also field rebuildable. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.
applications
Automotive
Food processing
Medical
Chemical
Tire manufacturing
Steel processing
Glass processing
features
Excellent reliability
Operates with lubricated or nonlubricated air
High performance
Low friction-switching minimizes wear
Temperature Range [Min]
14 °F
Operation
Pneumatic
Valve Type
4-Way, 2 Position
Height
1.850 in
Spool Seal Type
Buna-N
Overrides
No Overrides
Length
4.720 in
Cv Flow
1.15
Voltage Rating
No Coil
Temperature Range [Max]
140 °F
Valve Duty
Standard Duty
Actuator Type
Pilot
Return Type
Spring
Series
DX1
Spool Description
N/A
Port Type
NPT
Solenoid
N/A
Operating Pressure Range
Vacuum to 147 psi
Installed Options
None
Valve Body Style
Manifold Mounted, Base Mounted
ISO Size
1
Coil Style
No Coil
Wiring Options
None
Port Size
1/4 in
Stations
N/A
Weight
0.8 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back