- Oil Mist Arrestor
- 1/2" NPT Port
description
- The ECS (Muffler-Reclassifier) eliminates unwanted oil mist and reduces exhaust noise from pneumatic valves, cylinders and air motors.
| Temperature Range [Max] | 125 °F |
| Port Type | NPT |
| Height | 2.570 in |
| Length | 5.300 in |
| Port Size | 1/2 |
| Operating Pressure Range | 0 psi to 100 psi |
| Weight | 0.467 LB |
-
Prop 65


