- Condensate Drains
- 2 Input Ports
- 1/2" Input Ports
- 232 psig Max Operating Pressure
features
- Designed for economical removal of unwanted water, oil emulsions and other liquids
- Will not allow any compressed air to escape from the system
| Port Size | 3/8, 1/2 |
| Discharge (GPH) | 100 gal/day |
| Temperature Range [Max] | 140 °F |
| Port Type | NPT |
| Valve Type | Zero Air Loss |
| Pressure [Max] | 232 psig |
| Temperature Range [Min] | 35 °F |
| Supply Voltage | 115 VAC |
| Weight | 5.0 LB |
-
Prop 65


