- Sintered Bronze Air Muffler/Filter
- 1" Connection Size
- 2.91" Long
description
- Mufflers effectively reduce air exhaust noises to an industry-accepted level with minimum flow restriction. They provide protection for valves, impact wrenches, screwdrivers and other air tools by preventing dirt and other foreign material from entering the system.
features
- Reduces exhaust noise levels
- Minimum flow restriction
- Protects against foreign matter
- Non-corrosive
- Easily cleaned
| Port Size | 1 |
| Temperature Range [Max] | 300 °F |
| Material | Sintered Bronze |
| Hex | 1 5/16 in |
| Length | 2.910 in |
| Width | 1.310 in |
| Port Type | NPT |
| Maximum Operating Pressure | 250 psig |
| Height | 1.310 in |
| Temperature Range [Min] | 0 °F |
| Weight | 0.5 LB |
-
Prop 65


