- Aluminum Exhaust Silencer
- 1" NPT Connection Size
- 1 1/2" Diameter
- 4.690" Long
description
- The exhaust silencer is designed to give you superior performance in noise control with a minimum effect on air efficiency. The slotted body permits rapid discharge of air without undesirable back pressure.
| Temperature Range [Min] | 0 °F |
| Height | 1 1/2 in |
| Connection Type | Male Thread |
| Thread Type | NPT |
| Body Material | Aluminum |
| Temperature Range [Max] | 300 °F |
| Thread Size | 1 |
| Width | 1 1/2 in |
| Pressure [Max] | 250 psi |
| Length | 4.690 in |
| Dia. | 1.5 in |
| Silencer Type | Exhaust |
| Weight | 0.5 LB |
-
Prop 65


