- Aluminum Exhaust Silencer
- 1 1/4" NPT Connection Size
- 2.880" Diameter
- 5.690" Long
description
- The exhaust silencer is designed to give you superior performance in noise control with a minimum effect on air efficiency. The slotted body permits rapid discharge of air without undesirable back pressure.
| Length | 5.690 in |
| Width | 2.880 in |
| Thread Size | 1 1/4 |
| Pressure [Max] | 250 psi |
| Height | 2.880 in |
| Thread Type | NPT |
| Dia. | 2.8800 in |
| Body Material | Aluminum |
| Connection Type | Male Thread |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 300 °F |
| Silencer Type | Exhaust |
| Weight | 1.25 LB |
-
Prop 65


