- Aluminum Exhaust Silencer
- 1/8 BSPT Male Thread
- 250 psi
description
- The exhaust silencer is designed to give you superior performance in noise control with a minimum effect on air efficiency. The slotted body permits rapid discharge of air without undesirable back pressure.
| Body Material | Aluminum |
| Pressure [Max] | 250 psi |
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | 0 °F |
| Thread Size | 1/8 |
| Silencer Type | Exhaust |
| Connection Type | Male Thread |
| Thread Type | BSPT |
| Weight | 0.142 LB |
-
Prop 65


