- Brass Flow Control
- Standard Adjustment
- 1 NPTF
- Nitrile Seals
- 40 gal/min
| Adjustment | Standard |
| Pressure [Max] | 500 psi |
| Rated Flow | 40 gal/min |
| Body Material | Brass |
| Port Type | NPTF |
| Adjustment Type | Knob |
| Cracking Pressure | 5 psi |
| Seal Material | Buna-N |
| Port Size | 1 |
| Weight | 3.48 LB |
-
Prop 65


