- Brass Flow Control
- Standard Adjustment
- 1/4 NPTF
- Nitrile Seals
- 5 gal/min
description
- The PF Series ParTrol Flow Control Valves meter flow of air or oil in one direction and allow free flow in the reverse direction. ParTrol valves are standard with a two step needle. Fine metering is accomplished over the first adjustment turns and nominal metering is provided over the last turns. Once the desired flow is selected, a setscrew can be tightened to hold the setting. Brass valves are recommended for pneumatic services and the steel valves are recommended for hydraulic services.
| Pressure [Max] | 2000 psi |
| Cracking Pressure | 5 psi |
| Body Material | Brass |
| Adjustment Type | Knob |
| Rated Flow | 5 gal/min |
| Seal Material | Buna-N |
| Adjustment | Standard |
| Port Type | NPTF |
| Port Size | 1/4 |
| Weight | 0.5 LB |
-
Prop 65


