- Steel Flow Control
- Standard Adjustment
- SAE-6
- Nitrile Seals
- 5 gal/min
| Pressure [Max] | 5000 psi |
| Body Material | Steel |
| Adjustment | Standard |
| Port Type | SAE |
| Adjustment Type | Knob |
| Port Size | SAE-6 |
| Cracking Pressure | 5 psi |
| Seal Material | Buna-N |
| Rated Flow | 5 gal/min |
| Weight | 0.858 LB |
-
Prop 65


