Skip to content Skip to navigation menu
FC703 Series Right Angle Flow Control Valve

FC703-2

FC703 Series Right Angle Flow Control Valve
Item #119271799
  • 1/8 FNPT x 1/8 MNPT RT Angle Flow Control
FC703 Series Right Angle Flow Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1/8 FNPT x 1/8 MNPT RT Angle Flow Control

description

  • FC703 Series right angle flow control valves meter exhaust air flow from an air cylinder while providing full flow in the reverse direction. The valve is designed to be installed in the port of an air cylinder, and plumbing can be oriented 360° about the cylinder port.
Pressure [Max] 150 psi
Body Material Brass
Temperature Range [Max] 200° F
Weight 0.152 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison