- 120 VAC Hand Held Filter/Transfer Pump
description
- Guardian portable filtration system is a unique pump/motor/filter combination designed for transferring and conditioning petroleum-based or water emulsion fluids
applications
- Industrial
- Mobile
- Mining
- Marine
features
- 120 VAC motor
- Handles fluids up to 16,000 SUS
- Clear, wire-reinforced suction and delivery hoses are 5 ft long
- Rigid hose ends/wands
- Removes harmful contaminants before they reach the reservoir
- Circulates and "polishes" fluid in existing systems
| Flow | 4 gal/min |
| Pressure [Max] | 50 psi |
| Standard Element | 10 µm Cellulose |
| Weight | 27.8 LB |
-
Prop 65


