- 7000 Series Coil
- 24 VDC
- NEMA 3, 3S, 4, 4X, 7, 9 Enclosure
- Coil Termination: 1/2" Conduit
- Class F Insulation
| Series | 7000 |
| Coil Termination | 1/2 in Conduit |
| Watt Rating | 10 W |
| Enclosure | NEMA 3, 3S, 4, 4X, 7, 9 |
| Voltage Rating | 24 VDC |
| Coil Insulation | Class F |
| Voltage Code | C2 |
| Weight | 0.75 LB |
-
Prop 65


