- H2 Series Valve
- 4-Way, 2 Position
- Solenoid Actuator
- Solenoid Return
- Valve Less Base
description
- Parker's H series four-way. valves conform to the ISO 5599-1 standard, which specifies an ISO mounting pattern interface to a common subbase or manifold. This permits changing valves easily without disturbing any piping. Electrical connections are quickly made with 30 mm DIN connectors. The H series is available in ISO sizes 1, 2 and 3, with size 1 being the smallest. All H series valves feature Parker's exclusive Wear Compensation System (WCS) for millions of trouble-free cycles. These H series valves are ideal for controlling double-acting cylinders, air motors and rotary actuators from a single location on a machine. Order subbases and manifold bases separately. 40 micron filtration recommended.
features
- 30 mm DIN connection
- Factory prelubricated for nonlube service
- ISO 5599-1 30 mm DIN electrical connection (22 mm DIN available)
- Two position – single or double air pilot
- Three position – all ports blocked, center exhaust and pressure center available
- Flush, nonlocking override, lighted
- Electric solenoid operator type
- H series are interchangeable with Parker's F series valves
- Maximum Performance – low friction, fast response, lower operating pressures and less wear
- Long Cycle Life – under pressure, radial expansion of the seal occurs to maintain sealing contact with the value bore
- NonLube Service – no lubrication required for continuous valve shifting
- Bi-Directional Spool Seals – common spool used for any pressure, including vacuum
| ISO Size | 2 |
| Engineering Level | D |
| Wiring Options | None |
| Cv Flow | 3 |
| Port Location | N/A |
| Valve Type | 4-Way, 2 Position |
| Pilot Exhaust | Vented Pilot Exhaust |
| Coil Style | 30 mm 3-Pin DIN 43650A |
| Length | 8.350 in |
| Operating Pressure Range | Vacuum to 150 psi |
| Overrides | Flush - Non-Locking Override |
| Temperature Range [Min] | 5 °F |
| Valve Duty | Standard Duty |
| Voltage Code | 49 |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Voltage | 24 |
| Height | 4.800 in |
| Operator | Double Solenoid |
| Operation | Electric |
| Actuator Type | Solenoid |
| Temperature Range [Max] | 120 °F |
| Spool Description | N/A |
| Port Size | None |
| Valve Series | 5599-1 CNOMO |
| Voltage Rating | 24 VDC |
| Lights | No |
| Solenoid | Double |
| Stations | N/A |
| Series | H2 |
| Valve Body Style | Valve Less Base |
| Return Type | Solenoid |
| Installed Options | None |
| Weight | 5.0 LB |
-
Prop 65


