- H2 Series Valve
- 4-Way, 3 Position APB
- Solenoid Actuator
- Solenoid Return
- Valve Less Base
description
- The H Series ISO Valve conforms to international standards 15407 and 5599, providing maximum flexibility for end users. As Parker's premier manifold mount product offering, H Series ISO Valve offers machine builders a complete offering with a wide variety of accessories and options in a valve family with flow ranges from 1.1 Cv up to 6.0 Cv. HA/H1/H2 can be mounted on the same universal manifold segments. Wiring options include individual DIN correctors (non plug-in) and collective solutions (plug-in) offer installation time savings with either multi-pin connectors or network solutions available.
| Return Type | Solenoid |
| Overrides | Flush - Non-Locking Override, w/Lights |
| Wiring Options | None |
| Cv Flow | 3 |
| Temperature Range [Max] | 120 °F |
| Port Location | N/A |
| Solenoid | Double |
| Stations | N/A |
| Port Size | None |
| Valve Series | 5599-2 |
| Valve Duty | Standard Duty |
| Pilot Exhaust | Vented Pilot Exhaust |
| Voltage Code | 23 |
| Lights | LED Lights & Surge Supressor |
| Valve Body Style | Valve Less Base |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Series | H2 |
| Operation | Electric |
| Installed Options | None |
| Operating Pressure Range | Vacuum to 145 psi |
| Length | 8.350 in |
| Height | 4.050 in |
| Voltage Rating | 120 VAC |
| Temperature Range [Min] | 5 °F |
| Engineering Level | C |
| Operator | Double Solenoid |
| Voltage | 120 |
| Valve Type | 4-Way, 3 Position |
| Actuator Type | Solenoid |
| ISO Size | 2 |
| Coil Style | No Coil |
| Spool Description | All Ports Blocked |
| Weight | 5.0 LB |
-
Prop 65


