Skip to content Skip to navigation menu
Coupling

H3C

Coupling
Item #100489878
  • Steel Body Material
  • 44200 in Body Size
  • 1/4 in-18 TPI Connection Size
  • NPTF Connection Type
Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Body Material
  • 44200 in Body Size
  • 1/4 in-18 TPI Connection Size
  • NPTF Connection Type
Type Pneumatic
Body Size 44200 in
Connection Type NPTF
Connection Size 1/4 in-18 TPI
Operating Pressure [Max] 300 psi
Body Material Steel
Weight 0.052 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison