- H3 Series Valve
- 4-Way, 2 Pos
- Sol Actuator
- Air w/Spring Assist Return
- Valve Less Base
description
- Parker's H series four-way. valves conform to the ISO 5599-1 standard, which specifies an ISO mounting pattern interface to a common subbase or manifold. This permits changing valves easily without disturbing any piping. Electrical connections are quickly made with 30 mm DIN connectors. The H series is available in ISO sizes 1, 2 and 3, with size 1 being the smallest. All H series valves feature Parker's exclusive Wear Compensation System (WCS) for millions of trouble-free cycles. These H series valves are ideal for controlling double-acting cylinders, air motors and rotary actuators from a single location on a machine. Order subbases and manifold bases separately. 40 micron filtration recommended.
features
- 30 mm DIN connection
- Factory prelubricated for nonlube service
- ISO 5599-1 30 mm DIN electrical connection (22 mm DIN available)
- Two position – single or double air pilot
- Three position – all ports blocked, center exhaust and pressure center available
- Flush, nonlocking override, lighted
- Electric solenoid operator type
- H series are interchangeable with Parker's F series valves
- Maximum Performance – low friction, fast response, lower operating pressures and less wear
- Long Cycle Life – under pressure, radial expansion of the seal occurs to maintain sealing contact with the value bore
- NonLube Service – no lubrication required for continuous valve shifting
- Bi-Directional Spool Seals – common spool used for any pressure, including vacuum
| Return Type | Air/Spring |
| Temperature Range [Min] | 5 °F |
| Engineering Level | D |
| Operator | Single Solenoid |
| Temperature Range [Max] | 120 °F |
| Cv Flow | 6 |
| Valve Duty | Standard Duty |
| Valve Series | 5599-1 CNOMO |
| Voltage | 120 |
| Installed Options | None |
| Port Location | N/A |
| Voltage Code | 53 |
| Operation | Electric |
| Valve Type | 4-Way, 2 Position |
| Length | 8.230 in |
| Port Size | None |
| Operating Pressure Range | Vacuum to 150 psi |
| Height | 4.800 in |
| Solenoid | Single |
| Voltage Rating | 120 VAC |
| Stations | N/A |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Pilot Exhaust | Vented Pilot Exhaust |
| Coil Style | 30 mm 3-Pin DIN 43650A |
| Wiring Options | None |
| Overrides | Flush - Non-Locking Override |
| ISO Size | 3 |
| Series | H3 |
| Spool Description | N/A |
| Actuator Type | Solenoid |
| Valve Body Style | Valve Less Base |
| Lights | No |
| Weight | 7.0 LB |
-
Prop 65


