Parker Hannifin Corp.
H41WXB0NXXA
H Series Four-Way Solenoid Operated Directional Control Valve Less Base
Item #101537370
-
Prop 65
- H4 Series 4-Way Electric Valve
- Valve Less Base
- Sol Actuator, Air Return
- 2 Pos
- Remote Pilot
| ISO Size | 4 |
| Valve Body Style | Valve Less Base |
| Stations | N/A |
| Overrides | No Overrides |
| Valve Series | 5599-1 DIN |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Solenoid | Single |
| Operating Pressure Range | Vacuum to 150 psi |
| Operation | Electric |
| Port Location | N/A |
| Voltage Rating | Remote Pilot |
| Spool Description | N/A |
| Voltage Code | XX |
| Coil Style | CNOMO Mount - No Operator |
| Return Type | Air |
| Lights | No |
| Pilot Exhaust | Vented Pilot Exhaust |
| Installed Options | None |
| Port Size | None |
| Cv Flow | 7.3 |
| Wiring Options | None |
| Actuator Type | Solenoid |
| Valve Type | 4-Way, 2 Position |
| Valve Duty | Standard Duty |
| Series | H4 |
| Weight | 7.666 LB |
-
Prop 65

