Parker Hannifin Corp.
H41WXPCL53A
H Series Four-Way Solenoid Operated Directional Control Valve Less Base
Item #101531244
-
Prop 65
- H4 Series 4-Way Electric Valve
- Valve Less Base
- Sol Actuator, Air Return
- 2 Pos
- 120 VAC, 60 Hz or 115 VAC, 50 Hz
| Port Size | None |
| Actuator Type | Solenoid |
| Pilot Exhaust | Vented Pilot Exhaust |
| Valve Series | 5599-1 DIN |
| Series | H4 |
| Coil Style | 30 mm 3-Pin DIN 43650A |
| Lights | No |
| Return Type | Air |
| Cv Flow | 7.3 |
| Operation | Electric |
| Port Location | N/A |
| Pilot Source | External Pilot Supply - Pilot #12 |
| Valve Type | 4-Way, 2 Position |
| Installed Options | None |
| Solenoid | Single |
| ISO Size | 4 |
| Voltage Code | 53 |
| Spool Description | N/A |
| Voltage Rating | 120 VAC, 60 Hz |
| Valve Duty | Standard Duty |
| Valve Body Style | Valve Less Base |
| Operating Pressure Range | Vacuum to 150 psi |
| Overrides | Flush - Locking Override |
| Wiring Options | None |
| Stations | N/A |
| Weight | 10.0 LB |
-
Prop 65

