- H4 Series Pneumatic Valve
- 4-Way
- 2 Position
- Pilot Operated Actuator
- Air Return
description
- Parker's H series four-way valves conform to the ISO 15407-1 and ISO 5599-1 standard, which specifies an ISO mounting pattern interface to a common subbase or manifold. This permits changing valves easily without disturbing any piping. Air pilot connections are valve-to-base plug-in, allowing valve replacement without disrupting any external piping. All HB and HA series valves feature Parker's exclusive Wear Compensation. The H series valves are available in ISO sizes 1, 2, 3, and 4, with size 1 being the smallest. These series of valves are ideal for controlling double-acting cylinders, air motors, and rotary actuators from a single location on a machine. Order subbases and manifold bases separately. 40 micron filtration recommended. Isys Remote Pilot Access Plate must be ordered with this valve. One plate is required per pilot-operated valve.
features
- Factory prelubricated for nonlube service
- Valve-to-base plug-in air pilot connection
- Two position – single or double air pilot
- Three position – all ports blocked, center exhaust and pressure center available
- H series are interchangeable with Parker's F series valves
| Voltage Rating | Remote Pilot |
| Cv Flow | 7.4 |
| Spool Description | N/A |
| Height | 3.490 in |
| Pilot Exhaust | Remote Pilot Valve |
| Operator | Single Air Pilot |
| Voltage Code | XX |
| Coil Style | No Coil |
| Temperature Range [Max] | 120 °F |
| Lights | No |
| Operating Pressure Range | Vacuum to 150 psi |
| Operation | Pneumatic |
| Temperature Range [Min] | 5 °F |
| Overrides | No Overrides |
| Stations | N/A |
| Valve Duty | Standard Duty |
| Wiring Options | None |
| Valve Type | 4-Way, 2 Position |
| Solenoid | N/A |
| Port Location | N/A |
| Pilot Source | None |
| Port Size | None |
| ISO Size | 4 |
| Installed Options | None |
| Series | H4 |
| Actuator Type | Pilot |
| Return Type | Spring |
| Length | 8.920 in |
| Valve Body Style | Valve Less Base |
| Valve Series | 5599-2 |
| Weight | 12.0 LB |
-
Prop 65


