Parker Hannifin Corp.
H46VXBGA53A
H Series Four-Way Solenoid Operated Directional Control Valve Less Base
Item #101531245
-
Prop 65
- H4 Series 4-Way Electric Valve
- Valve Less Base
- Sol Actuator, Sol Return
- 3 Pos, Center Exhaust
- 120 VAC, 60 Hz or 115 VAC, 50 Hz
| Wiring Options | None |
| Port Size | None |
| Valve Series | 5599-2 |
| Coil Style | 6 in Leads |
| Overrides | Flush - Non-Locking Override, w/Lights |
| Lights | Yes |
| Actuator Type | Solenoid |
| Voltage Rating | 120 VAC, 60 Hz |
| Installed Options | None |
| Spool Description | Center Exhaust |
| Pilot Exhaust | Vented Pilot Exhaust |
| Cv Flow | 7.3 |
| Pilot Source | Internal Pilot Supply - Port 1 |
| ISO Size | 4 |
| Operating Pressure Range | Vacuum to 150 psi |
| Valve Body Style | Valve Less Base |
| Valve Duty | Standard Duty |
| Operation | Electric |
| Series | H4 |
| Stations | N/A |
| Voltage Code | 53 |
| Return Type | Solenoid |
| Valve Type | 4-Way, 3 Position |
| Port Location | N/A |
| Solenoid | Double |
| Weight | 12.0 LB |
-
Prop 65

