Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT15-01BTU-B

HBT15-01BTU-B

HBT Series Cantilevered Style Guided Cylinder
Item #103006768
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 1" Stroke
  • Steel Rails
  • Composite Bearing
  • 40 mm Bore ISO Pneumatic Cylinder
  • Bumpers (Both Ends)
  • 1/4" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT15-01BTU-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 1" Stroke
  • Steel Rails
  • Composite Bearing
  • 40 mm Bore ISO Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Dowel Pin Holes w/o Dowel Pin Holes
Cushions - Slide No Cushions
Base Wt. 8.86 lb
Stroke 1 in
Bearing Type Composite Bearing
Support Rod Material Steel
Temperature Range [Min] 0 °F
Cylinder Type ISO Pneumatic Cylinder
Slide Configuration Option Code B
Slide Type Thrust Slide
Shock Absorbers - Slide No Shock Absorber
Pressure [Max] 150 psi
Flow Controls w/o Flow Controls
Proximity Sensor Code None
Cylinder Bore Size 40 mm
Stroke Tolerance +0.030 in / -0.000 in
Slide Orientation Right Hand (Standard)
Port Type NPTF
Weight per Inch 0.48 lb
Port Location Standard (Position 1)
Temperature Range [Max] 165 °F
Bumpers - Slide Bumpers (Both Ends)
Intermediate Stroke N/A
Cylinder Seal Material Buna-N
Support Rod Diameter 20 mm
Port Size 1/4
Series HBT
Proximity Sensor No Proximity Sensor
Positions 2 Position
Weight 9.34 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison