Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT15-04ABDQ-B

HBT15-04ABDQ-B

HBT Series Cantilevered Style Guided Cylinder
Item #101884851
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 4" Stroke
  • Steel Rails
  • Ball Bearing
  • No Cylinder
  • Shock Absorber w/Stroke Adjuster (Both Ends)
  • Bumpers (Both Ends)
+ Show More + Show Less
Parker Hannifin Corp.HBT15-04ABDQ-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 4" Stroke
  • Steel Rails
  • Ball Bearing
  • No Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Proximity Sensor Code None
Base Wt. 8.86 lb
Support Rod Material Steel
Support Rod Diameter 20 mm
Intermediate Stroke N/A
Flow Controls w/o Flow Controls
Slide Configuration Option Code A, B
Series HBT
Cylinder Type No Cylinder
Proximity Sensor No Proximity Sensor
Stroke Tolerance +0.030 in / -0.000 in
Stroke 4 in
Cushions - Slide No Cushions
Shock Absorbers - Slide Shock Absorber w/Stroke Adjuster (Both Ends)
Weight per Inch 0.48 lb
Bumpers - Slide Bumpers (Both Ends)
Slide Type Thrust Slide
Positions 2 Position
Temperature Range [Min] 0 °F
Slide Orientation Right Hand (Standard)
Port Location Standard (Position 1)
Pressure [Max] N/A
Cylinder Bore Size 1.5 in
Bearing Type Ball Bearing
Dowel Pin Holes w/o Dowel Pin Holes
Port Size 1/4
Temperature Range [Max] 165 °F
Cylinder Seal Material Buna-N
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison