Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT15-04B4DQ-B

HBT15-04B4DQ-B

HBT Series Cantilevered Style Guided Cylinder
Item #101827349
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 4" Stroke
  • Steel Rails
  • Ball Bearing
  • No Cylinder
  • Bumpers w/Adjustable Stop Collar (Both Ends)
+ Show More + Show Less
Parker Hannifin Corp.HBT15-04B4DQ-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 4" Stroke
  • Steel Rails
  • Ball Bearing
  • No Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
  • Reed, hall effect and inductive proximity sensors
  • Shock absorbers
  • Shock ready
  • Slides without cylinders
Temperature Range [Min] 0 °F
Bearing Type Ball Bearing
Positions 2 Position
Shock Absorbers - Slide No Shock Absorber
Slide Orientation Right Hand (Standard)
Stroke 4 in
Slide Type Thrust Slide
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Both Ends)
Proximity Sensor No Proximity Sensor
Flow Controls w/o Flow Controls
Cylinder Type No Cylinder
Pressure [Max] N/A
Proximity Sensor Code None
Cylinder Seal Material Buna-N
Port Location Standard (Position 1)
Dowel Pin Holes w/o Dowel Pin Holes
Port Size 1/4
Weight per Inch 0.48 lb
Stroke Tolerance +0.030 in / -0.000 in
Cylinder Bore Size 1.5 in
Slide Configuration Option Code B4
Temperature Range [Max] 165 °F
Support Rod Diameter 20 mm
Intermediate Stroke N/A
Base Wt. 8.86 lb
Series HBT
Support Rod Material Steel
Cushions - Slide No Cushions
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison