Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Parker Hannifin Corp.HBT15-04CJTGV-B

HBT15-04CJTGV-B

HBT Series Cantilevered Style Guided Cylinder
Item #103008697
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 4" Stroke
  • Steel Rails
  • Composite Bearing
  • 1 1/2" Bore 2MA Pneumatic Cylinder
  • Cushioned (Both Ends)
  • Prox Ready, 8 mm
  • 1/4" NPTF
  • Viton Seals
  • w/Flow Controls (NPT)
+ Show More + Show Less
Parker Hannifin Corp.HBT15-04CJTGV-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 4" Stroke
  • Steel Rails
  • Composite Bearing
  • 1 1/2" Bore 2MA Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Proximity Sensor Prox Ready, 8 mm
Temperature Range [Min] 0 °F
Temperature Range [Max] 250 °F
Bumpers - Slide No Bumpers
Shock Absorbers - Slide No Shock Absorber
Port Type NPTF
Flow Controls w/Flow Controls (NPT)
Cylinder Seal Material Viton
Bearing Type Composite Bearing
Port Location Standard (Position 1)
Weight per Inch 0.48 lb
Intermediate Stroke N/A
Cylinder Type 2MA Pneumatic Cylinder
Stroke 4 in
Slide Orientation Right Hand (Standard)
Positions 2 Position
Proximity Sensor Code J
Dowel Pin Holes w/o Dowel Pin Holes
Slide Configuration Option Code C
Cylinder Bore Size 1.5 in
Pressure [Max] 150 psi
Cushions - Slide Cushioned (Both Ends)
Stroke Tolerance +0.030 in / -0.000 in
Support Rod Material Steel
Support Rod Diameter 20 mm
Slide Type Thrust Slide
Port Size 1/4
Series HBT
Base Wt. 8.86 lb
Weight 10.78 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison