Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT15-06TQV-B

HBT15-06TQV-B

HBT Series Cantilevered Style Guided Cylinder
Item #101826463
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 6" Stroke
  • Steel Rails
  • Composite Bearing
  • No Cylinder
Parker Hannifin Corp.HBT15-06TQV-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 6" Stroke
  • Steel Rails
  • Composite Bearing
  • No Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
  • Reed, hall effect and inductive proximity sensors
  • Shock absorbers
  • Shock ready
  • Slides without cylinders
Pressure [Max] N/A
Slide Configuration Option Code None
Proximity Sensor No Proximity Sensor
Shock Absorbers - Slide No Shock Absorber
Stroke 6 in
Cylinder Bore Size 1.5 in
Flow Controls w/o Flow Controls
Stroke Tolerance +0.030 in / -0.000 in
Slide Orientation Right Hand (Standard)
Support Rod Diameter 20 mm
Cylinder Type No Cylinder
Weight per Inch 0.48 lb
Proximity Sensor Code None
Slide Type Thrust Slide
Cushions - Slide No Cushions
Bumpers - Slide No Bumpers
Support Rod Material Steel
Temperature Range [Min] 0 °F
Port Location Standard (Position 1)
Positions 2 Position
Bearing Type Composite Bearing
Temperature Range [Max] 250 °F
Port Size 1/4
Dowel Pin Holes w/o Dowel Pin Holes
Series HBT
Cylinder Seal Material Viton
Intermediate Stroke N/A
Base Wt. 8.86 lb
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison