Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT15-07B4TKS-B

HBT15-07B4TKS-B

HBT Series Cantilevered Style Guided Cylinder
Item #101875121
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 7" Stroke
  • Stainless Steel Rails
  • Composite Bearing
  • 1 1/2" Bore NFPA Pneumatic Cylinder
  • Bumpers w/Adjustable Stop Collar (Both Ends)
  • 1/4" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT15-07B4TKS-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 7" Stroke
  • Stainless Steel Rails
  • Composite Bearing
  • 1 1/2" Bore NFPA Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Pressure [Max] 150 psi
Intermediate Stroke N/A
Flow Controls w/o Flow Controls
Dowel Pin Holes w/o Dowel Pin Holes
Slide Orientation Right Hand (Standard)
Base Wt. 8.86 lb
Stroke Tolerance +0.030 in / -0.000 in
Slide Configuration Option Code B4
Proximity Sensor No Proximity Sensor
Shock Absorbers - Slide No Shock Absorber
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Both Ends)
Stroke 7 in
Weight per Inch 0.48 lb
Support Rod Diameter 20 mm
Positions 2 Position
Cylinder Bore Size 1.5 in
Cylinder Type NFPA Pneumatic Cylinder
Series HBT
Port Size 1/4
Port Type NPTF
Slide Type Thrust Slide
Bearing Type Composite Bearing
Cushions - Slide No Cushions
Temperature Range [Min] 0 °F
Port Location Standard (Position 1)
Proximity Sensor Code None
Temperature Range [Max] 165 °F
Support Rod Material Stainless Steel
Cylinder Seal Material Buna-N
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison