Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT15-08B4T1S1-B

HBT15-08B4T1S1-B

HBT Series Cantilevered Style Guided Cylinder
Item #101886990
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 8" Stroke
  • Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 1 1/2" Bore NFPA Hydraulic Cylinder
  • Bumpers w/Adjustable Stop Collar (Both Ends)
  • 1/4" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT15-08B4T1S1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 8" Stroke
  • Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 1 1/2" Bore NFPA Hydraulic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Both Ends)
Intermediate Stroke N/A
Cylinder Type NFPA Hydraulic Cylinder
Port Size 1/4
Slide Configuration Option Code B4
Proximity Sensor No Proximity Sensor
Dowel Pin Holes w/o Dowel Pin Holes
Port Type NPTF
Cylinder Seal Material Buna-N
Temperature Range [Min] 0 °F
Cylinder Bore Size 1.5 in
Flow Controls w/o Flow Controls
Stroke 8 in
Weight per Inch 0.63 lb
Support Rod Material Steel
Slide Orientation Right Hand (Standard)
Shock Absorbers - Slide No Shock Absorber
Proximity Sensor Code None
Pressure [Max] 750 psi
Stroke Tolerance +0.030 in / -0.000 in
Port Location Standard (Position 1)
Cushions - Slide No Cushions
Slide Type Thrust Slide
Bearing Type Composite Bearing w/Oversized Support Rods
Support Rod Diameter 25 mm
Series HBT
Temperature Range [Max] 165 °F
Positions 2 Position
Base Wt. 9.83 lb
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison