Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT15-09B4DS-B

HBT15-09B4DS-B

HBT Series Cantilevered Style Guided Cylinder
Item #101827737
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 9" Stroke
  • Steel Rails
  • Ball Bearing
  • 1 1/2" Bore NFPA Pneumatic Cylinder
  • Bumpers w/Adjustable Stop Collar (Both Ends)
  • 1/4" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT15-09B4DS-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 9" Stroke
  • Steel Rails
  • Ball Bearing
  • 1 1/2" Bore NFPA Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
  • Reed, hall effect and inductive proximity sensors
  • Shock absorbers
  • Shock ready
  • Slides without cylinders
Series HBT
Proximity Sensor No Proximity Sensor
Port Location Standard (Position 1)
Support Rod Material Steel
Slide Type Thrust Slide
Slide Configuration Option Code B4
Cylinder Seal Material Buna-N
Pressure [Max] 150 psi
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Both Ends)
Temperature Range [Max] 165 °F
Temperature Range [Min] 0 °F
Cushions - Slide No Cushions
Stroke Tolerance +0.030 in / -0.000 in
Port Size 1/4
Port Type NPTF
Cylinder Type NFPA Pneumatic Cylinder
Slide Orientation Right Hand (Standard)
Stroke 9 in
Flow Controls w/o Flow Controls
Proximity Sensor Code None
Bearing Type Ball Bearing
Shock Absorbers - Slide No Shock Absorber
Positions 2 Position
Support Rod Diameter 20 mm
Intermediate Stroke N/A
Dowel Pin Holes w/o Dowel Pin Holes
Cylinder Bore Size 1.5 in
Base Wt. 8.86 lb
Weight per Inch 0.48 lb
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison